Motion
5.03.09 D 03 BN4 /-V-SO103H

HYDAC CORP
5.03.09 D 03 BN4 /-V-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #03778905
MFR #5.03.09 D 03 BN4 /-V-SO103H
List Price$174.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 03 BN4 /-V-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #03778905
MFR #5.03.09 D 03 BN4 /-V-SO103H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.18/each for your price

Overview

Mfr description
5.03.09 D 03 BN4 /-V-SO103H

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    3 micron
  • Beta Rating
    ≥200
  • Filter Material
    Fiberglass
  • Overall Length
    9 in
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought