Overview
Mfr description
6.02.08 D 03 BN4
Specifications
- Element TypeCartridge
- Element ApplicationPressure
- Micron Rating3 micron
- Beta Rating≥200
- Filter MaterialFiberglass
- Overall Length8 in
- Seal MaterialNitrile Rubber (NBR)
- SeriesBetafit - 6200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data