Motion
1.08.13 D 06 BN4 /-V

HYDAC CORP
1.08.13 D 06 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron
Mi Item #03778961
MFR #1.08.13 D 06 BN4 /-V
Price$359.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.08.13 D 06 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron
Mi Item #03778961
MFR #1.08.13 D 06 BN4 /-V

Mfr description
1.08.13 D 06 BN4 /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.89/each

Specifications

Dimensions

  • Element Size
    1.08.13
  • Filter Length Designation
    13 in | 12.9 in | 328.4 mm
  • Inside Diameter
    2.22 in | 56.4 mm
  • Length
    12.9000 in,328.40 mm
  • Outside Diameter
    3.78 in | 96 mm
  • Overall Diameter
    3.7800 in,96 mm
  • Overall Length
    13 in
  • Width
    3.7800 in,96 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)