Motion
02077329

HYDAC CORP
02077329

Countersink - 73 mm Body Dia., 0.2500 in Shank Dia., Polyester Material
Mi Item #03778968
MFR #02077329
Price$168.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02077329

Countersink - 73 mm Body Dia., 0.2500 in Shank Dia., Polyester Material
Mi Item #03778968
MFR #02077329

Mfr description
0240 R 010 P/HC /-B6
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.38/each

Specifications

Dimensions

  • Body Diameter
    73 mm
  • Head Diameter
    1/2 in
  • Included Angle
    100 °
  • Overall Length
    2-1/4 in
  • Shank Diameter
    0.2500 in

Details

  • Countersink Material
    Solid Carbide
  • Cutting Direction
    Right Hand
  • Material
    Polyester
  • PSC Code
    5133
  • Series
    P/HC
  • Shank Material
    Steel
  • Shank Type
    Straight
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)