Motion
RFM ON 330BK5C1.0/16

HYDAC CORP
RFM ON 330BK5C1.0/16

Hydraulic Filter Cartridge - RFM Series, 330 Size, 10 micron, 87 gpm Max Flow, 145 psi Max, 43 psi Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03778985
MFR #RFM ON 330BK5C1.0/16
Price$834.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFM ON 330BK5C1.0/16

Hydraulic Filter Cartridge - RFM Series, 330 Size, 10 micron, 87 gpm Max Flow, 145 psi Max, 43 psi Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03778985
MFR #RFM ON 330BK5C1.0/16

Mfr description
RFM ON 330BK5C1.0/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.49/each

Specifications

Dimensions

  • Size
    330
  • Weight
    9 lbs, 4.08 kg

Details

  • Element Material
    Optimicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Material
    Optimicron
  • Filter Rating
    10 micron
  • Filter Type
    In-Tank
  • Lid Material
    Polyamide, Plastic
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    -22 °F
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFM
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)