Motion
DFZBH/HC60QC10C1.0/V

HYDAC CORP
DFZBH/HC60QC10C1.0/V

High Pressure Modular Stacking Filter - DFZ Series, 60.0000 Size, 10 micron, 10 gpm, 4500 psi, 310 bar Max, C = 2 Terminal Electric Switch
Mi Item #03779003
MFR #DFZBH/HC60QC10C1.0/V
Price$1,714.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFZBH/HC60QC10C1.0/V

High Pressure Modular Stacking Filter - DFZ Series, 60.0000 Size, 10 micron, 10 gpm, 4500 psi, 310 bar Max, C = 2 Terminal Electric Switch
Mi Item #03779003
MFR #DFZBH/HC60QC10C1.0/V

Mfr description
DFZBH/HC60QC10C1.0/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,714.48/each

Specifications

Dimensions

  • Size
    60.0000
  • Weight
    13.10 lbs, 5.94 kg

Details

  • Additional Details
    Port Configuration, Stacking, Indication Type, C = 2 terminal electric switch, BUn, EA, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Product, FILTERS-HIGH PRESSURE (more than 3000PSI), Fatigue Housing Pressure Rating at 1 Million Cycles, 315 bar (4568 psi), Element Collapse Pressure Rating, 210 bar (3045 psi), Burst Housing Pressure Rating, 1260 bar (18270 psi), Fluid Compatibility, Compatible with all hydrocarbon based, synthetic, water glycol, oil, water emulsion, and high water based fluids when the appropriate seals are selected.
  • Bowl Material
    Steel
  • Burst Pressure
    18270 psi, 1260 bar
  • Collapse Rating
    3045 psi, 210 bar
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    10 micron
  • Filter Type
    Modular Stacking
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Steel
  • Indicator Type
    C = 2 Terminal Electric Switch
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    310 bar, 4500 psi
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Stacking
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    DFZ
  • Standards Met
    ANSI/B93.7M-D05, Cetop R35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)