Motion
HRS 4 S1 57 PP UNC 1/2-13 UNC 02077729

HYDAC CORP
HRS 4 S1 57 PP UNC 1/2-13 UNC 02077729

Heavy Duty Tube Clamp - No Mount Option Included, 2.24 in Bore, Polypropylene Halves, 2-1/4 in Tube/57 mm
MI ITEM #03779050
MFR #HRS 4 S1 57 PP UNC 1/2-13 UNC 02077729
List Price$22.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 S1 57 PP UNC 1/2-13 UNC 02077729

Heavy Duty Tube Clamp - No Mount Option Included, 2.24 in Bore, Polypropylene Halves, 2-1/4 in Tube/57 mm
MI ITEM #03779050
MFR #HRS 4 S1 57 PP UNC 1/2-13 UNC 02077729

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.63/each for your price

Overview

Mfr description
HRS 4 S1 57 PP UNC /- 1/2"-13

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Size
    4
  • Clamp Bore Size
    2.24 in
  • Pipe Tube Or Hose Size
    2-1/4 in Tube, 57 mm
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    7/16 – 14 x 4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02077729
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    No Mount Option Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text