Motion
HRS 4 S1 50.8 PP UNC 1/2-13 UNC 02077730

HYDAC CORP
HRS 4 S1 50.8 PP UNC 1/2-13 UNC 02077730

Heavy Duty Tube Clamp - No Mount Option Included, 2.00 in Bore, Polypropylene Halves, 2 in Tube
Mi Item #03779051
MFR #HRS 4 S1 50.8 PP UNC 1/2-13 UNC 02077730
Price$21.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 S1 50.8 PP UNC 1/2-13 UNC 02077730

Heavy Duty Tube Clamp - No Mount Option Included, 2.00 in Bore, Polypropylene Halves, 2 in Tube
Mi Item #03779051
MFR #HRS 4 S1 50.8 PP UNC 1/2-13 UNC 02077730

Mfr description
HRS 4 S1 50.8 PP UNC /- 1/2"-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.64/each

Specifications

Dimensions

  • Bolt Thread Size
    7/16 – 14 x 4 in
  • Clamp Bore Size
    2.00 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02077730
  • Mounting Type
    No Mount Option Included
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)