Motion
2077818

HYDAC CORP
2077818

Spin-on Filter - MF Series Series, Betamicron (Low Collapse) Media, 60 gpm Max Flow, 2.0000 in Port Size
MI ITEM #03779072
MFR #2077818
Price$832.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2077818

Spin-on Filter - MF Series Series, Betamicron (Low Collapse) Media, 60 gpm Max Flow, 2.0000 in Port Size
MI ITEM #03779072
MFR #2077818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$832.60/each

Specifications

Dimensions

  • Port Size
    2.0000 in

Details

  • Clogging Indicator Type
    UE
  • Filter Material
    Microglass
  • Filter Media Membane Material
    Betamicron (Low Collapse)
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    60 gpm
  • Series
    MF Series

Overview

Mfr description
MFDSBN180WULF20UE1.0/16-3B0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought