Motion
2077853

HYDAC CORP
2077853

Hydraulic Accumulator Safety Block - DN20, Solenoid Operated, Adjustable - up to 3625 psi, 24 V dc, 5800 psi Max, S-13 S-Adapter, Normally Open, Accumulator Connection Port 2 BSPP - S13 Adapter, Pressure Port 1 BSPP, Tank Port 1/2 BSPP
MI ITEM #03779077
MFR #2077853
Price$3,108.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2077853

Hydraulic Accumulator Safety Block - DN20, Solenoid Operated, Adjustable - up to 3625 psi, 24 V dc, 5800 psi Max, S-13 S-Adapter, Normally Open, Accumulator Connection Port 2 BSPP - S13 Adapter, Pressure Port 1 BSPP, Tank Port 1/2 BSPP
MI ITEM #03779077
MFR #2077853

Mfr description
SAF20E16Y1-N250A S13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,108.71/each

Specifications

Dimensions

  • Pressure Port Size
    1 BSPP
  • Valve Size
    DN20

Details

  • Accumulator Connection Port
    2 BSPP - S13 Adapter
  • Amperage
    0.8 A
  • Bleed Valve Operating Function
    Normally Open
  • Connection
    Threaded
  • Locking Device
    Without
  • Maintenance Kit
    3154716 (FPM)
  • Maintenance Port
    1/4 BSPP
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    Adjustable - up to 3625 psi
  • S - Adapter
    S-13
  • Seal Kit
    3154713 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Solenoid Valve Current Voltage
    24 V dc
  • Tank Port
    1/2 BSPP
  • Thread Standard
    BSPP
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Solenoid Operated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)