Motion
1.11.04 D 06 BN4 /-V

HYDAC CORP
1.11.04 D 06 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron
Mi Item #03779089
MFR #1.11.04 D 06 BN4 /-V
Price$167.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.11.04 D 06 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron
Mi Item #03779089
MFR #1.11.04 D 06 BN4 /-V

Mfr description
1.11.04 D 06 BN4 /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.22/each

Specifications

Dimensions

  • Overall Length
    4 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Maximum Operating Pressure
    145 psid
  • Micron Rating
    5 micron
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 9600/9601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)