1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2077906
Spin-On Filter - MF Series, 30 gpm Max Flow, SAE 20, 1-1/4 NPT Port Size
MI ITEM #
03779150
MFR #
2077906
Your Price
$263.26
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Spin-On Filters
HYDAC CORP 2077906
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2077906
Spin-On Filter - MF Series, 30 gpm Max Flow, SAE 20, 1-1/4 NPT Port Size
MI ITEM #
03779150
MFR #
2077906
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$263.26
/each
(List
$302.75
)
Qty
Add to Cart
Overview
Mfr description
MFBN160AUE10A1.1/12B1.7
Specifications
Series
MF
Maximum Flow Rate
30 gpm
Port Size
1-1/4 NPT, SAE 20
Max Operating Temperature
212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data