Motion
UG3K35L 2 3/16 UNMTD BALL BRG

LINK-BELT
UG3K35L 2 3/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 3/16 in Bore Diam., 5.9055 in OD, 3.7500 in Width, Heavy Duty Ball Brg, Set Screw Locking
MI ITEM #03779249
MFR #UG3K35L 2 3/16 UNMTD BALL BRG
Price$3,157.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG3K35L 2 3/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 3/16 in Bore Diam., 5.9055 in OD, 3.7500 in Width, Heavy Duty Ball Brg, Set Screw Locking
MI ITEM #03779249
MFR #UG3K35L 2 3/16 UNMTD BALL BRG

Mfr description
UG3K35L BRG&ADAPT UG3K35L
  • 2 3/16" Unmounted Ball Bearing, Heavy Duty, Adapter Mounted, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,157.06/each

Specifications

Dimensions

  • Bore Diameter  
    2 3/16 in
  • Bore Length
    3.0000 in
  • Inner Ring Width  
    3.0625 in
  • Outer Ring Width  
    1.6142 in
  • Outside Diameter  
    5.9055 in
  • Overall Width
    3.7500 in
  • Weight
    11.50 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Heavy Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3950 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    23420 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Clearance Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    793699402667

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)