Overview
Mfr description
92916 BLADE SIZE 1"X.035X6-10X
Specifications
- Cutting MaterialHigh Speed Steel
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi6 - 10
- Width
- Thickness
- Back MaterialCarbon Steel
- Material GradeM42
- SeriesCLASSIC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data