Motion
HF4R-P-09VF25A1.2/3B1.7T

HYDAC CORP
HF4R-P-09VF25A1.2/3B1.7T

Low Pressure Return Line Filter - HF4R Series, 09 Size, 50 gpm Max Flow, 100 psi Max, 25 psi Bypass Cracking Pressure
MI ITEM #03779612
MFR #HF4R-P-09VF25A1.2/3B1.7T
Price$410.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4R-P-09VF25A1.2/3B1.7T

Low Pressure Return Line Filter - HF4R Series, 09 Size, 50 gpm Max Flow, 100 psi Max, 25 psi Bypass Cracking Pressure
MI ITEM #03779612
MFR #HF4R-P-09VF25A1.2/3B1.7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$410.31/each

Specifications

Dimensions

  • Size
    09

Details

  • Filter Material
    Polyester
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/HF4R%20Series.pdf
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    100 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4R
  • Valve Bypass Cracking Pressure
    25 psi

Overview

Mfr description
HF4R-P-09VF25A1.2/3B1.7T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought