Motion
1.08.08 D 25 BN4 /-V

HYDAC CORP
1.08.08 D 25 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 20 micron
MI ITEM #03779629
MFR #1.08.08 D 25 BN4 /-V
Price$268.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.08.08 D 25 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 20 micron
MI ITEM #03779629
MFR #1.08.08 D 25 BN4 /-V

Mfr description
1.08.08 D 25 BN4 /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.96/each

Specifications

Dimensions

  • Element Size
    1.08.08
  • Height
    8.2000 in,208.30 mm
  • Inside Diameter
    2.2200 in,56.39 mm
  • Length
    8.2000 in,208.30 mm
  • Outside Diameter
    3.7800 in,96.01 mm
  • Overall Diameter
    3.7800 in,96 mm
  • Overall Length
    8 in
  • Width
    3.7800 in,96 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)