Motion
1.08.13 D 25 BN4 /-V

HYDAC CORP
1.08.13 D 25 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 20 micron
MI ITEM #03779632
MFR #1.08.13 D 25 BN4 /-V
Your Price$310.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.08.13 D 25 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 20 micron
MI ITEM #03779632
MFR #1.08.13 D 25 BN4 /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$310.02/each(List $356.53)

Overview

Mfr description
1.08.13 D 25 BN4 /-V

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    20 micron
  • Beta Rating
    ≥200
  • Maximum Operating Pressure
    290 psid
  • Filter Length Designation
    13 in
  • Filter Material
    Microglass
  • Overall Length
    13 in
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8900
  • Outside Diameter
    3.78 in | 96 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text