Motion
RV-20-01.X/12-3

HYDAC CORP
RV-20-01.X/12-3

RV-20-01.X/12-3 Hydraulic Check Valve - Inline Mount, 3 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure, SAE #16 (1-5/16-12 UN) Port Size, FPM/Fluoroelastomer Seals
Mi Item #03779638
MFR #RV-20-01.X/12-3
Price$123.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RV-20-01.X/12-3

RV-20-01.X/12-3 Hydraulic Check Valve - Inline Mount, 3 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure, SAE #16 (1-5/16-12 UN) Port Size, FPM/Fluoroelastomer Seals
Mi Item #03779638
MFR #RV-20-01.X/12-3

Mfr description
RV-20-01.X/12- 3
  • 5000 psi operating pressure
  • 9 Sizes, 1/8” - 2”
  • NPT or SAE O-Ring connections and manifold mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.63/each

Specifications

Dimensions

  • Overall Length
    5.00 in
  • Overall Width
    1.81 in
  • Port 1 Size/Type
    SAE 16 (1-15/16–12 UN)

Details

  • Body Material
    Carbon Steel - Zinc Plated
  • Cracking Pressure
    3 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Inline
  • Seal Material
    FPM/Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)