Motion
4.05.09 D 05 BN4 /-V

HYDAC CORP
4.05.09 D 05 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
MI ITEM #03779641
MFR #4.05.09 D 05 BN4 /-V
Your Price$244.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4.05.09 D 05 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
MI ITEM #03779641
MFR #4.05.09 D 05 BN4 /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$244.19/each(List $293.03)

Overview

Mfr description
4.05.09 D 05 BN4 /-V

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Beta Rating
    ≥200
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Fiberglass
  • Overall Length
    9 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8700
  • Inside Diameter
    36.30 mm | 1.429 in
  • Outside Diameter
    2.4 in | 62 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text