Motion
RFMMM185VD15E1.0/12T

HYDAC CORP
RFMMM185VD15E1.0/12T

Hydraulic Filter Cartridge - RFM Series, 185 Size, 10 micron, 49 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03779678
MFR #RFMMM185VD15E1.0/12T
Price$303.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFMMM185VD15E1.0/12T

Hydraulic Filter Cartridge - RFM Series, 185 Size, 10 micron, 49 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03779678
MFR #RFMMM185VD15E1.0/12T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$303.29/each

Specifications

Dimensions

  • Size
    185

Details

  • Filter Material
    Mobilemicron
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line In Tank
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    49 gpm
  • Maximum Operating Pressure
    101.5 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFM
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
RFMMM185VD15E1.0/12T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought