Motion
KH4-10SAE-X-1114-16X

HYDAC CORP
KH4-10SAE-X-1114-16X

02078937 4-Way Ball Valve - Manually Operated, 4-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Offset Handle
MI ITEM #03779770
MFR #KH4-10SAE-X-1114-16X
Price$668.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KH4-10SAE-X-1114-16X

02078937 4-Way Ball Valve - Manually Operated, 4-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Offset Handle
MI ITEM #03779770
MFR #KH4-10SAE-X-1114-16X

Mfr description
KH4-10SAE-X-1114-16X-A
  • Sizes 1/4” to 3/4”
  • 2 Positions, 90˚ Switching Standard
  • Carbon Steel Housing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.29/each

Specifications

Dimensions

  • Overall Height
    69 mm
  • Overall Length
    115 mm
  • Overall Width
    115 mm
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    4-Way
  • Handle Material
    Steel (Galvanized)
  • Handle Style
    Offset Handle
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02078937
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7250 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Series
    KH4
  • Spindle Ball Seal Material
    POM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)