Motion
HRES 5 A 70 PP UNC 02079202

HYDAC CORP
HRES 5 A 70 PP UNC 02079202

Heavy Duty Tube Clamp w/ Rubber Insert - Stacking Module, 2.76 in Bore, Polypropylene Halves, 70 mm Tube
Mi Item #03779803
MFR #HRES 5 A 70 PP UNC 02079202
Price$112.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 5 A 70 PP UNC 02079202

Heavy Duty Tube Clamp w/ Rubber Insert - Stacking Module, 2.76 in Bore, Polypropylene Halves, 70 mm Tube
Mi Item #03779803
MFR #HRES 5 A 70 PP UNC 02079202

Mfr description
HRES 5 A 70 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.16/each

Specifications

Dimensions

  • Clamp Bore Size
    2.76 in
  • Clamp Size
    5
  • Pipe Tube Or Hose Size
    70 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, 2 Stacking Bolts and Safety Plate
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Type
    Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02079202
  • Mounting Type
    Stacking Module
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)