Motion
2079206

HYDAC CORP
2079206

Duplex Return Filter for Low Pressure Application - 0.7500 in, 10 μm
Mi Item #03779807
MFR #2079206
Price$2,211.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2079206

Duplex Return Filter for Low Pressure Application - 0.7500 in, 10 μm
Mi Item #03779807
MFR #2079206

Mfr description
RFD ON 110VAC10E1.0/12-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,211.83/each

Specifications

Dimensions

  • Overall Height
    8.7000 in
  • Overall Width
    14.0000 in
  • Pipe Size
    0.7500 in
  • Port Size
    0.7500 in
  • Weight
    8.2 lbs

Details

  • Additional Details
    O-Ring seals | Removable lid | Differential Pressure Indicators | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Element Material
    Nitrile Rubber
  • Element Type
    Nitrile Rubber
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    110 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, Differential Pressure Indicators
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)