Motion
RFDW/HC330DAL25A1.0

HYDAC CORP
RFDW/HC330DAL25A1.0

Duplex Return Line Filter - RFD Series, 330 Size, 87 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03779818
MFR #RFDW/HC330DAL25A1.0
List Price$4,971.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFDW/HC330DAL25A1.0

Duplex Return Line Filter - RFD Series, 330 Size, 87 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03779818
MFR #RFDW/HC330DAL25A1.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,971.09/each for your price

Overview

Mfr description
RFDW/HC330DAL25A1.0

Specifications

  • Series
    RFD
  • Size
    330
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    360 psi
  • Valve Bypass Cracking Pressure
    43 psi
  • Filter Material
    Wire Mesh
  • Seal Material
    Nitrile Rubber (NBR)
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text