Motion
KHB-G3/8-1112-11X-G

HYDAC CORP
KHB-G3/8-1112-11X-G

02079552 2-Way Ball Valve - Manually Operated, 2-Way, 7252 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
Mi Item #03779862
MFR #KHB-G3/8-1112-11X-G
Price$58.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-G3/8-1112-11X-G

02079552 2-Way Ball Valve - Manually Operated, 2-Way, 7252 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
Mi Item #03779862
MFR #KHB-G3/8-1112-11X-G

Mfr description
KHB-G3/8-1112-11X-A
  • 1/8” - 2” Full Port Design
  • Whitworth Internal Thread to ISO 228
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.45/each

Specifications

Dimensions

  • Overall Height
    53 mm
  • Overall Length
    72 mm
  • Overall Width
    32 mm
  • Port Size
    3/8 BSPP

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Straight Handle
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7252 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Buna-N
  • Options
    Zinc Plated
  • Series
    KHB
  • Spindle Ball Seal Material
    POM
  • Surface Finish
    Zinc Plated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)