Motion
2079630

HYDAC CORP
2079630

Hydraulic Filter Element - 5.6000 in x 19.0000 in, 20 μm, Polyester
Mi Item #03779888
MFR #2079630
Price$652.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2079630

Hydraulic Filter Element - 5.6000 in x 19.0000 in, 20 μm, Polyester
Mi Item #03779888
MFR #2079630

Mfr description
1300 R 020 P/HC /-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.59/each

Specifications

Dimensions

  • Diameter
    5.6000 in
  • Element Length
    19.0000 in
  • Filter Size
    5.6000 in x 19.0000 in
  • Overall Height
    19.0000 in
  • Overall Length
    19.0000 in
  • Overall Width
    5.6000 in
  • Port Size
    3.7800 in

Details

  • Additional Details
    HC | -B6 | Media Type: P | HC=Polyester Fleece | Cellulose | Stat-Free: No | Outer Sleeve: No | Bypass Pressure: 87 psi | 6 bar
  • Body Material
    Polyester
  • Element Material
    Polyester
  • Element Type
    Cartridge
  • Filter Material
    Polyester
  • Filter Rating
    20 μm
  • Filter Type
    Return Line
  • Fluid Comp
    Hydraulic Oil
  • Included Options
    Bypass Cap
  • Material
    Polyester
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Cellulose, Polyester Fleece
  • Media Type
    HC=Polyester Fleece | Cellulose
  • Micron Rating
    20 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)