Motion
HF4P-BN-27P10D1.1/B6-V-L115

HYDAC CORP
HF4P-BN-27P10D1.1/B6-V-L115

High Pressure Hydraulic Filter - HF4P Series, 27.0000 in Size, 10 micron, 120 gpm, Betamicron® (Low Collapse), 5000 psi, 345 bar Max, Electric Switch & LED Light - SPDT - 115V, 87 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03779898
MFR #HF4P-BN-27P10D1.1/B6-V-L115
Price$3,151.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4P-BN-27P10D1.1/B6-V-L115

High Pressure Hydraulic Filter - HF4P Series, 27.0000 in Size, 10 micron, 120 gpm, Betamicron® (Low Collapse), 5000 psi, 345 bar Max, Electric Switch & LED Light - SPDT - 115V, 87 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03779898
MFR #HF4P-BN-27P10D1.1/B6-V-L115

Mfr description
HF4P-BN-27P10D1.1/V-B6-L110
  • Meets HF4 automotive standard
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Inlet/Outlet port options include SAE straight thread O-ring boss, SAE flange code 62 and code 61 (optional) BSPP and subplate mounting to allow easy installation without costly adapters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,151.10/each

Specifications

Dimensions

  • Filter Length Designation
    27.000 in
  • Overall Length
    888 mm
  • Port 1 Size/Type
    1.250 in Manifold Ports
  • Port 2 Size/Type
    Manifold mount
  • Size
    27.0000 in
  • Weight
    132.80 lbs

Details

  • Additional Details
    Meets HF4 automotive specificationsand, uses industry standard-size elements, top loading in-line configuration.
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    15000 psi
  • Collapse Rating
    145 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    5000 psi @ 1 million cycles
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure Manifold Block
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Electric Switch & LED Light - SPDT - 115V
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Type
    Betamicron® (Low Collapse)
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Manifold
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    HF4P
  • Standards Met
    ISO, ANSI, NFPA T2.6.1
  • Trip Pressure
    72 psid
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)