Motion
1300 R 040 AM /-V

HYDAC CORP
1300 R 040 AM /-V

Hydraulic Return Filter Element - Return, Return Line Element, Aquamicron® Superabsorber, 40 micron, 14.3 gpm Max Flow
MI ITEM #03779914
MFR #1300 R 040 AM /-V
Your Price$642.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1300 R 040 AM /-V

Hydraulic Return Filter Element - Return, Return Line Element, Aquamicron® Superabsorber, 40 micron, 14.3 gpm Max Flow
MI ITEM #03779914
MFR #1300 R 040 AM /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$642.60/each(List $803.25)

Overview

Mfr description
1300 R 040 AM /-V

Specifications

  • Element Type
    Return Line Element
  • Element Application
    Return
  • Micron Rating
    40 micron
  • Maximum Flow Rate
    14.3 gpm
  • Maximum Operating Pressure
    145 psid
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    32 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Aquamicron
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought