Motion
MFBN80AUC10A1.X/3B0.2

HYDAC CORP
MFBN80AUC10A1.X/3B0.2

02079797 Hydraulic Spin-On Filter - MF Series, 0080 Size, Spin-On (Single) Element, 10 micron Micron, Betamicron® Media, 15 gpm Max Flow, ≥200 Beta Rating, 3/4 NPT Port Size
MI ITEM #03779931
MFR #MFBN80AUC10A1.X/3B0.2
List Price$182.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFBN80AUC10A1.X/3B0.2

02079797 Hydraulic Spin-On Filter - MF Series, 0080 Size, Spin-On (Single) Element, 10 micron Micron, Betamicron® Media, 15 gpm Max Flow, ≥200 Beta Rating, 3/4 NPT Port Size
MI ITEM #03779931
MFR #MFBN80AUC10A1.X/3B0.2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.36/each for your price

Overview

Mfr description
MFBN80AUC10A1.1/3B0.2

Specifications

  • Series
    MF
  • Filter Size
    0080
  • Element Type
    Spin-On (Single)
  • Micron Rating
    10 micron
  • Filter Media Membane Material
    Betamicron®
  • Maximum Flow Rate
    15 gpm
  • Beta Rating
    ≥200
  • Port Size
    3/4 NPT
  • Clogging Indicator Type
    No Indicator - Available With Plugged Port
  • Bypass
    3 psid
  • Usage Type
    Disposable - Single Use
  • Collapse Rating
    80 psid
  • Filter Material
    Fiberglass
  • Head Material
    Aluminum
  • Seal Material
    Nitrile Rubber (NBR)
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Maximum Operating Pressure
    120 psi
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought