Motion
6.05.19 R 05 BN4

HYDAC CORP
6.05.19 R 05 BN4

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 5 micron
Mi Item #03779980
MFR #6.05.19 R 05 BN4
Price$439.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
6.05.19 R 05 BN4

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 5 micron
Mi Item #03779980
MFR #6.05.19 R 05 BN4

Mfr description
6.05.19 R 05 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.02/each

Specifications

Dimensions

  • Element Size
    6.05.19
  • Filter Length Designation
    19 in
  • Height
    18.9000 in,480 mm
  • Inside Diameter
    3.622 in | 92 mm
  • Length
    18.5000 in,469.90 mm
  • Outside Diameter
    5 in | 126 mm
  • Overall Diameter
    5.0000 in,127 mm
  • Overall Length
    19 in
  • Width
    5.0000 in,127 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Return Line
  • Fluid Type
    Mineral Oil
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8700
  • Valve Bypass Cracking Pressure
    3 bar,43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)