Motion
KHM-10SAE-3314-16X-L

HYDAC CORP
KHM-10SAE-3314-16X-L

02080026 2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, Inline Threaded, Stainless Steel Body, Offset Handle
Mi Item #03779991
MFR #KHM-10SAE-3314-16X-L
Price$519.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM-10SAE-3314-16X-L

02080026 2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, Inline Threaded, Stainless Steel Body, Offset Handle
Mi Item #03779991
MFR #KHM-10SAE-3314-16X-L

Mfr description
KHM-10SAE-3314-16X-L
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring Connections
  • Carbon Steel or Stainless Steel Housings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.17/each

Specifications

Dimensions

  • Overall Height
    53 mm
  • Overall Length
    72 mm
  • Overall Width
    32 mm
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel (Galvanized)
  • Handle Style
    Offset Handle
  • Locking Device
    Pad-Locking Device
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02080026
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7250 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Series
    KHM
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)