1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
DFZBH/HC110QC10D1.0/1-L110
High Pressure Modular Stacking Filter - DFZ Series, 110 Size, 10 gpm, 4500 psi Max
MI ITEM #
03780020
MFR #
DFZBH/HC110QC10D1.0/1-L110
Price
$1,924.08
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Pressure Filters
HYDAC CORP DFZBH/HC110QC10D1.0/1-L110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
DFZBH/HC110QC10D1.0/1-L110
High Pressure Modular Stacking Filter - DFZ Series, 110 Size, 10 gpm, 4500 psi Max
MI ITEM #
03780020
MFR #
DFZBH/HC110QC10D1.0/1-L110
Mfr description
DFZBH/HC110QC10D1.0/1-L110
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,924
.08
/each
Add to Cart
Specifications
Dimensions
Size
110
Details
Manufacturer Catalog
Click here
Max Operating Temperature
212 °F
Maximum Flow Rate
10 gpm
Maximum Operating Pressure
4500 psi
Min Operating Temperature
14 °F
Seal Material
Nitrile rubber (NBR)
Series
DFZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items