Motion
2080535

HYDAC CORP
2080535

Duplex Return Filter for Low Pressure Application - 0.7500 in, 10 μm
MI ITEM #03780126
MFR #2080535
Price$2,095.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2080535

Duplex Return Filter for Low Pressure Application - 0.7500 in, 10 μm
MI ITEM #03780126
MFR #2080535

Mfr description
RFD ON 110VAC10ES1.0/0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,095.15/each

Specifications

Dimensions

  • Overall Height
    8.7000 in
  • Overall Width
    14.0000 in
  • Pipe Size
    0.7500 in
  • Port Size
    0.7500 in
  • Weight
    8.2 lbs

Details

  • Additional Details
    Differential Pressure Indicator
  • Body Material
    Aluminum
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    110 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    BSPP
  • Type
    Duplex Return Filter for Low Pressure Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)