Motion
HRL 7 A 73 PP M 02080575

HYDAC CORP
HRL 7 A 73 PP M 02080575

Standard Duty Pipe/Tube Clamp - Weld Plate Mounted, 2.87 in Bore, Polypropylene Halves, 2-1/2 in Pipe/73 mm Tube
MI ITEM #03780142
MFR #HRL 7 A 73 PP M 02080575
List Price$21.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 7 A 73 PP M 02080575

Standard Duty Pipe/Tube Clamp - Weld Plate Mounted, 2.87 in Bore, Polypropylene Halves, 2-1/2 in Pipe/73 mm Tube
MI ITEM #03780142
MFR #HRL 7 A 73 PP M 02080575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.56/each for your price

Overview

Mfr description
HRL 7 A 73 PP M

Specifications

  • Clamp Style
    Standard Duty Pipe/Tube Clamp
  • Clamp Size
    7
  • Clamp Bore Size
    2.87 in
  • Pipe Tube Or Hose Size
    2-1/2 in Pipe, 73 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    M6 x 100
  • Thread Type
    Metric
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02080575
  • Clamp Type
    Pipe Clamp - Standard, Tube Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text