Motion
HRL 7 A1TM 63.5 PP M 02080578

HYDAC CORP
HRL 7 A1TM 63.5 PP M 02080578

Standard Duty Tube Clamp - C-Rail Mounted, 2.50 in Bore, Polypropylene Halves, 2-1/2 in Tube
MI ITEM #03780145
MFR #HRL 7 A1TM 63.5 PP M 02080578
Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 7 A1TM 63.5 PP M 02080578

Standard Duty Tube Clamp - C-Rail Mounted, 2.50 in Bore, Polypropylene Halves, 2-1/2 in Tube
MI ITEM #03780145
MFR #HRL 7 A1TM 63.5 PP M 02080578

Mfr description
HRL 7 A1TM 63.5 PP M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.96/each

Specifications

Dimensions

  • Bolt Thread Size
    M6 x 100
  • Clamp Bore Size
    2.50 in
  • Clamp Size
    7
  • Pipe Tube Or Hose Size
    2-1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Manufacturer Catalog Number
    02080578
  • Mounting Type
    C-Rail Mounted
  • Thread Type
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)