Motion
MFP40AUA10W0.X/3B1.3

HYDAC CORP
MFP40AUA10W0.X/3B1.3

02080638 Hydraulic Spin-On Filter - MF Series, 0040 Size, Spin-On (Single) Element, 10 micron Micron, Paper Media, 7 gpm Max Flow, Nominal Beta Rating, 3/8 NPT Port Size
Mi Item #03780156
MFR #MFP40AUA10W0.X/3B1.3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFP40AUA10W0.X/3B1.3

02080638 Hydraulic Spin-On Filter - MF Series, 0040 Size, Spin-On (Single) Element, 10 micron Micron, Paper Media, 7 gpm Max Flow, Nominal Beta Rating, 3/8 NPT Port Size
Mi Item #03780156
MFR #MFP40AUA10W0.X/3B1.3

Mfr description
MFP40AUA10W0.1/3B1.3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Filter Size
    0040
  • Port Size
    3/8 NPT

Details

  • Beta Rating
    Nominal
  • Bypass
    18 psid
  • Clogging Indicator Type
    None
  • Collapse Rating
    80 psid
  • Element Type
    Spin-On (Single)
  • Filter Material
    Paper
  • Filter Media Membane Material
    Paper
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    7 gpm
  • Maximum Operating Pressure
    120 psi
  • Micron Rating
    10 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MF
  • Usage Type
    Disposable - Single Use
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)