Motion
DFZBH/HC30QB5D1.0/L24

HYDAC CORP
DFZBH/HC30QB5D1.0/L24

High Pressure Modular Stacking Filter - DFZ Series, 30 Size, 5 micron, 6 gpm, 4500 psi Max
Mi Item #03780157
MFR #DFZBH/HC30QB5D1.0/L24
Price$1,637.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFZBH/HC30QB5D1.0/L24

High Pressure Modular Stacking Filter - DFZ Series, 30 Size, 5 micron, 6 gpm, 4500 psi Max
Mi Item #03780157
MFR #DFZBH/HC30QB5D1.0/L24

Mfr description
DFZBH/HC30QB5D1.0/L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,637.34/each

Specifications

Dimensions

  • Size
    30

Details

  • Filter Rating
    5 micron
  • Filter Type
    Modular Stacking
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)