Overview
Mfr description
CUSH 1/2P A2
Specifications
- Additional DetailsShock & Vibration Reduction
- Clamp Bore Size0.84 in
- Clamp MaterialStainless Steel
- Clamp Hardware MaterialThermoplastic Elastomer
- Clamp Height1.82 in
- Clamp TypeStandard
- Mounting TypeRail Mounting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data