Motion
HRES 2 S 15 PA UNC 02081077

HYDAC CORP
HRES 2 S 15 PA UNC 02081077

Heavy Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 0.59 in Bore, Polyamide Halves, 15 mm Tube
Mi Item #03780268
MFR #HRES 2 S 15 PA UNC 02081077
Price$19.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 2 S 15 PA UNC 02081077

Heavy Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 0.59 in Bore, Polyamide Halves, 15 mm Tube
Mi Item #03780268
MFR #HRES 2 S 15 PA UNC 02081077

Mfr description
HRES 2 S 15 PA UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.29/each

Specifications

Dimensions

  • Clamp Bore Size
    0.59 in
  • Clamp Size
    2
  • Pipe Tube Or Hose Size
    15 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polyamide
  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Type
    Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02081077
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)