Motion
HRZ 4 A 28-28 PA UNC 02081795

HYDAC CORP
HRZ 4 A 28-28 PA UNC 02081795

Twin Tube Clamp - Weld Plate Mounted, 1.10 in Bore, Polyamide Halves, 28 mm Tube
MI ITEM #03780340
MFR #HRZ 4 A 28-28 PA UNC 02081795
List Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 4 A 28-28 PA UNC 02081795

Twin Tube Clamp - Weld Plate Mounted, 1.10 in Bore, Polyamide Halves, 28 mm Tube
MI ITEM #03780340
MFR #HRZ 4 A 28-28 PA UNC 02081795

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.58/each for your price

Overview

Mfr description
HRZ 4 A 28-28 PA UNC

Specifications

  • Clamp Style
    Twin Tube Clamp
  • Clamp Size
    4
  • Clamp Bore Size
    1.10 in
  • Pipe Tube Or Hose Size
    28 mm Tube
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    5/16 – 18 x 2 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and Hex Head Bolt
  • Manufacturer Catalog Number
    02081795
  • Clamp Type
    Tube Clamp - Twin Style
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text