Motion
HRZ 3 A1 25.4-25.4 PP M 02082470

HYDAC CORP
HRZ 3 A1 25.4-25.4 PP M 02082470

Twin Tube Clamp - No Mount Option Included, 1.00 in Bore, Polypropylene Halves, 1 in Tube
MI ITEM #03780414
MFR #HRZ 3 A1 25.4-25.4 PP M 02082470
List Price$3.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 A1 25.4-25.4 PP M 02082470

Twin Tube Clamp - No Mount Option Included, 1.00 in Bore, Polypropylene Halves, 1 in Tube
MI ITEM #03780414
MFR #HRZ 3 A1 25.4-25.4 PP M 02082470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.46/each for your price

Overview

Mfr description
HRZ 3 A1 25.4-25.4 PP M

Specifications

  • Clamp Style
    Twin Tube Clamp
  • Clamp Size
    3
  • Clamp Bore Size
    1.00 in
  • Pipe Tube Or Hose Size
    1 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    M8 x 45
  • Thread Type
    Metric
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and Hex Head Bolt
  • Manufacturer Catalog Number
    02082470
  • Clamp Type
    Tube Clamp - Twin Style
  • Mounting Type
    No Mount Option Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text