Overview
Mfr description
KHB-25NPT-1114-A-E41AA
- 1/4” - 2” Full Port Design
- NPT or SAE O-Ring connections
- Polyacetal Ball Seals (standard)
- FPM (Fluoroelastomer) O-Rings (standard)
- Carbon Steel Housing
- Block Housing - Sizes 06 - 25
- Forged Housing - Sizes 32 - 50
- Operating Pressure to 7250 psi Depending on Valve Size and Seal Materials Selected
- Temp Range: 14˚F to 176˚F with Standard materials (1114) up to max. pressure rating
Specifications
- Control TypeElectrically Operated
- Flow Direction2-Way
- Maximum Operating Pressure5000 psi
- Port Size1 NPT
- Body MaterialCarbon Steel
- Handle StyleElectrically Operated
- O Ring MaterialViton®
- Spindle Ball Seal MaterialPOM
- Ball MaterialCarbon Steel - Chrome Plated
- Min Operating Temperature14 °F
- Mounting TypeInline Threaded
- Max Operating Temperature176 °F
- SeriesKHB
- Overall Length113 mm
- Overall Width57 mm
- Overall Height82 mm
- Manufacturer Catalog Number02082579
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data