Motion
RFMBN/HC185BD10B1.0/12

HYDAC CORP
RFMBN/HC185BD10B1.0/12

02082631 Hydraulic Return Line Filter - RFM Series, 185 Size, 10 micron, 49 gpm Max Flow, Betamicron® (Low Collapse), 145 psi Max, Visual Pop-UP - (Auto Reset), 43 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03780449
MFR #RFMBN/HC185BD10B1.0/12
List Price$476.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFMBN/HC185BD10B1.0/12

02082631 Hydraulic Return Line Filter - RFM Series, 185 Size, 10 micron, 49 gpm Max Flow, Betamicron® (Low Collapse), 145 psi Max, Visual Pop-UP - (Auto Reset), 43 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03780449
MFR #RFMBN/HC185BD10B1.0/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$476.39/each for your price

Overview

Mfr description
RFMBN/HC185VD10B1.0/12
  • The compact and lightweight design make RFM filters especially
  • RFM filters are constructed of polyamide plastic housing and lid
  • RFM 90/150/210/270 drop in replacement for “Tank Topper” filters
  • Sizes 50 - 851 aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF)
  • The filter bowl on models 50 - 270 also serves as a contamination basket - removed to change element
  • Models 330, 500, 661, and 851 have filter elements equipped with separate, reusable contamination baskets
  • Sizes 75/90/150/165/185 available with 4- or 2-bolt tank flange.
  • Second inlet optional port available for sizes 75, 165, 185 only with 4-bolt mounting head
  • Sizes 975 & 1100 added for increased flow capacities
  • Sizes 50, 975 and 1100 utilize separate bypass assemblies
  • Size 50 only available with BN4HC elements

Specifications

  • Filter Type
    Low Pressure Return Line - In Tank
  • Mounting Configuration
    In-tank
  • Series
    RFM
  • Size
    185
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    49 gpm
  • Media Type
    Betamicron® (Low Collapse)
  • Maximum Operating Pressure
    145 psi
  • Indicator Type
    Visual Pop-UP - (Auto Reset)
  • Valve Bypass Cracking Pressure
    43 psi
  • Element Material
    Fiberglass
  • Burst Pressure
    580 psi
  • Fatigue Pressure
    145 psi @ 1 million cycles
  • Collapse Rating
    145 psid
  • Port 1 Size/Type
    SAE 16 (1-15/16–12 UN)
  • Port 2 Size/Type
    1.260 Smooth
  • Filter Material
    Polyamide
  • Overall Length
    353 mm
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Overall Height
    353 mm
  • Head Material
    Aluminum
  • Mounting Type
    In-tank
  • Seal Material
    Nitrile Rubber (NBR)
  • Min Operating Temperature
    -22 °F
  • Max Operating Temperature
    212 °F
  • Weight
    2.60 lbs
  • Bowl Style
    Housing With Lid
  • Bowl Material
    Polyamide
  • Lid Material
    Polyamide
  • Manufacturer Catalog
  • Mounting Hole Type
    2 Mounting Holes, 4 Mounting Holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text