1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
L16AT5S
AT5, 5 mm Pitch, 16 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
03780620
MFR #
L16AT5S
Your Price
$10.57
/ft
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE L16AT5S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
L16AT5S
AT5, 5 mm Pitch, 16 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
03780620
MFR #
L16AT5S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$10.57
/ft
(List
$13.21
)
Qty
Add to Cart
Overview
Mfr description
L16AT5S OPEN END METRIC T/B STEEL
Specifications
Belt Type
AT5
Pitch
5 mm
Overall Width
16 mm
Material
Thermoset PU 88 ShA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought