Motion
K81114JW

NTN
K81114JW

Needle Roller Bearing - 70 mm Bore
Mi Item #03780685
MFR #K81114JW
Price$293.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K81114JW

Needle Roller Bearing - 70 mm Bore
Mi Item #03780685
MFR #K81114JW

Mfr description
K81114JW BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.43/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    95 mm
  • Weight
    0.196 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K81114JW Needle Roller Bearing features a 70 mm bore diameter, 95 mm outside diameter, and a weight of 0.196 lbs, making it suitable for industrial machinery applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K81114JW
  • Manufacturer Upc Number
    4547359094978
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359094978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)