Overview
Mfr description
8P10P3G286TC (426051)
Specifications
- Country of OriginMEX
- DescriptionKIT035, P
- Standards MetEE
- Weight21 lbs
- Manufacturer Upc Number786382004637
- UPC_NO786382004637
- Model426051
- Product TypesAC Motors
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data