Motion
VCG-8S
Spherical Rod End - Bore Diameter: 0.5000 in, Self-Lubricating
Mi Item #03780742
MFR #VCG-8S
Price$75.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.5000 in, Self-Lubricating
Mi Item #03780742
MFR #VCG-8S

Mfr description
VCG-8S FEMALE L/H ROD END W/ STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.16/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    11.51 mm
  • Length To Ball Center
    2.1250 in
  • Misalignment Angle
    16 °
  • Shank Thread Length  
    1.0620 in
  • Thread Size
    1/2-20
  • Weight
    0.29 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    7229 lbs
  • Rod End Type
    Female
  • Series
    VCG
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)