Motion
YIFS330-14-042

ITT ENIDINE
YIFS330-14-042

Air Spring - Single Convolute Style
MI ITEM #03780752
MFR #YIFS330-14-042
Your Price$532.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YIFS330-14-042

Air Spring - Single Convolute Style
MI ITEM #03780752
MFR #YIFS330-14-042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$532.05/each(List $611.86)

Overview

Mfr description
YIFS330-14-042

Specifications

  • Spring Style
    Single Convolute
  • Air Port Thread Diameter
    3/4 in
  • Force At Max Stroke At 100 Psi
    6060 lbs
  • Height Range
  • Bumper Type
    None
  • Air Port Thread Type
    3/4 UNC
  • System Natural Frequency
    2.30 Hz
  • Diameter at 100 psi
    13-1/2 in
  • End Plate Diameter
    8.98 in
  • Tap Spacing
    6.2 in
  • Air Port Thread Standard
    UNC
  • Material
    Latex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text