Motion
M002RHR028AR3

INGERSOLL-RAND
M002RHR028AR3

Air Motor - 0.19 hp, Free Speed 860 rpm, 11.8 cfm
MI ITEM #03780783
MFR #M002RHR028AR3
List Price$2,898.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M002RHR028AR3

Air Motor - 0.19 hp, Free Speed 860 rpm, 11.8 cfm
MI ITEM #03780783
MFR #M002RHR028AR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,898.70/each for your price

Overview

Mfr description
M-002 RHR028AR3 AIR MOTOR

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.19 hp
  • Air Consumption
    11.8 cfm
  • Free Speed
    860 rpm
  • Starting Torque
    2.92 in
  • Stall Torque
    3.90 in
  • Speed @ Max Torque
    430 rpm
  • Spindle Size
    3/8 in. Round Keyed
  • Overall Length
    5.51 in
  • Overall Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought