Motion
08834172021

NORTON ABRASIVES
08834172021

Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #03780787
MFR #08834172021
List Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834172021

Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #03780787
MFR #08834172021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.63/each for your price

Overview

Mfr description
08834172021 5" 100 ARB SHUR-STIK

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Backing Weight
    X
  • Color
    Brown
  • Mounting Type
    Adhesive/PSA
  • Series
    XP0966W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text